Shop WGTC
See all product information
Create Account
Thermowell, NPT, Brass, Male
- Mfr # T1E3D2
- Zoro # G007963916
product price:Â
$
10.39
/ea
Key Features
Process Connection
3/4" MNPT
Insertion Length
2 1/2 in
Material
Brass
Neck Extension
1.75 in
Thread Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1E3D2
- Zoro #
- G007963916
- UPC #
- -
- Country of Origin
- China
Dimensions
- Insertion Length
- 2 1/2 in
- Thread Size
- 3/4 in
- For Stem Diameter
- 3/8 in
- For Thermometer Thread Size
- 1 1/4 in
- For Stem Length
- 3/8 in
Description
Threaded Thermowell, Shank Type Straight, 3/4 In. MNPT, Brass, Insertion Length 2 1/2 in, Thermowell Type Threaded, Maximum Operating Temperature 350 Degrees F/176 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.