Shop WGTC
See all product information
Create Account
Thermowell, NPT, Brass, Male
- Mfr # 2LS213-PBF
- Zoro # G707963933
product price:Â
$
6.45
/ea
Key Features
Process Connection
3/4" NPT
Insertion Length
1 5/8 in
Material
Brass
Neck Extension
1.75 in
For Stem Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2LS213-PBF
- Zoro #
- G707963933
- UPC #
- -
- Country of Origin
- China
- Item
- Threaded Thermowell
- Process Connection
- 3/4" NPT
- Material
- Brass
- Neck Extension
- 1.75 in
- Thread Type
- NPT
- Includes Lagging
- No
- Application
- Bimetal, Sensor
- Thermowell Type
- Threaded
- Maximum Operating Temperature
- 350 Degrees F/176 Degrees C
- Includes Cap and Chain
- No
- Compatible Brand and Series
- Bimetal Thermometer or Sensor with 2 1/2 in Stem, Lead Free
- For Thermometer Thread Type
- NPT
- Thread Gender
- Male
- For Thermometer Thread Connection
- 1/2" NPT
- Food Safe
- No
- NSF Rated
- No
- Maximum Operating Pressure
- 2930 psi at 350 Degrees F, 3170 psi at 150 Degrees F
- Shank Type
- Stepped
- Compatible Series
- Bimetal Thermometer or Sensor with 2 1/2 in Stem, Lead Free
- Weld Type
- Weld-In
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Insertion Length
- 1 5/8 in
- For Stem Diameter
- 1/4 in
- Thread Size
- 3/4 in
- For Thermometer Thread Size
- 1/2 in
- For Stem Length
- 1/4 in
Description
Threaded Thermowell, Shank Type Stepped, 3/4 In. NPT, Brass, Insertion Length 1 5/8 in, Thermowell Type Threaded, Maximum Operating Temperature 350 Degrees F/176 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.