Upblast Exhauster, 1 Phase, 1 hp

  • Mfr # ALX150UBT10100

  • Zoro # G007963947


product price:  $1,186.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Wheel Type
Backward Inclined
Speed Controllable
Yes
Base Width
21 in
Overall Height
26 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX150UBT10100
Zoro #
G007963947
UPC #
062345390895
Country of Origin
Canada

Dimensions

Base Width
21 in
Overall Height
26 1/8 in
Base Length
21 in
Base Height
2 in
Overall Width
32 1/8 in
Cutout Length
17 in
Wheel Diameter
15 in
Overall Depth
21 in

Details

Number of Speeds
1
Wheel Type
Backward Inclined
Speed Controllable
Yes
Phase
1
Item
Upblast Exhauster
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
UL 705
Housing Material
Aluminum
Includes
Drives, Motors, Wired Disconnect
Weight
45 lb
Motor Horsepower
1 hp
Series
ALX-UB
Maximum Static Pressure
1 3/4 in wc
Includes Drive Package
Yes
Exhaust Airflow @ 0.500 in SP
2,280 cfm
Features
Quick Release Latches for Easy Motor Access, Units upto 24 in can be Wall Mounted
Sound Level
31 sones @ 1/2 in SP
Airflow @ 0.000 in SP
2,443 cfm
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.125 in SP
2,405 cfm
Brake Horsepower
17/20 hp
Motor Speed
1,820 RPM
Assembly
Assembled
Exhaust Airflow @ 0.250 in SP
2,367 cfm
Power Source
Electric Corded
Electrical Connection
Wire Leads
Includes Motor
Yes
Application
Commercial Buildings, Offices, Restaurants, Warehouses
Mount Type
Roof Curb
For Air Type
Clean Air
Exhaust Airflow @ 0.000 in SP
2,443 cfm
Exhaust Airflow @ 0.375 in SP
2,328 cfm
Nameplate Voltage
115/230V AC
For High-Static Pressure Applications
Yes
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof

Description

Upblast Exhauster, Application Commercial Buildings, Offices, Restaurants, Warehouses, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 21 in, Base Length 21 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 2,443 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.