Manual 3-Way Ball Valve, 4", CPVC

  • Mfr # TW2400T
  • Zoro # G007964036
product price: 
$
2,750.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2400T
Zoro #
G007964036
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
18.88 in
Outlet Connection Size - Side 2
4 in
Handle Height
8.02 in
Outlet Connection Size - Side 1
4 in
Handle Length
10.5 in
Inlet Connection Height
10.44 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Wire Rope Length
18.88 in
Inlet Connection Size
4 in
Length
18.88 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Threaded
Item
Manual Three-Way Ball Valve
Max. Pressure
150 PSI
Stem Material
CPVC
Seal Material
FKM
Stem Type
Blowout Resistant
Compliance
ANSI, ASTM D1784
Handle Type
Tee
Seat Material
PTFE
Body Material
CPVC
Standards
ASTM D1784
Handle Material
PVC
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 1
True-Union NPT
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Orange
Inlet Connection Entry
Side
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Included Mounting
Actuator Mounting Pad
Outlet Connection Gender - Side 1
Female
Flow Pattern
T Flow
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Outlet Connection Type - Side 2
True-Union NPT
Coefficient of Volume (Cv)
450
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
TW
Connection Type - Side 1
True-Union NPT
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Inlet Connection Gender
Female
Valve Construction
Three-Piece
Inlet Connection Type
True-Union NPT
Manufacturer Warranty
3 yr

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 4 in, Inlet Connection Size 4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 4 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.