Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 3/4", CPVC

  • Mfr # TW2075STE
  • Zoro # G007964050

product price: 
$
196.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TW2075STE
Zoro #
G007964050
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
7.5 in
Handle Length
3.5 in
Outlet Connection Size - Side 2
3/4 in
Handle Height
2.97 in
Nominal Valve Size
3/4 in
Outlet Connection Size - Side 1
3/4 in
Inlet Connection Height
4.6 in
Connection Size - Side 1
3/4 in
Wire Rope Length
7.5 in
Inlet Connection Size
3/4 in
Length
7.5 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Standards
ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Handle Type
Tee
Compliance
ANSI, ASTM D1784
Body Material
CPVC
Seat Material
PTFE
Handle Material
PVC
Max. Pressure
150 PSI
Seal Material
EPDM
Stem Material
CPVC
Stem Type
Blowout Resistant
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Included Mounting
Actuator Mounting Pad
Flow Pattern
T Flow
Outlet Connection Gender - Side 1
Female
Outlet Connection Gender - Side 2
Female
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Inlet Connection Entry
Side
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
7
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Color - Valve Handle
Orange
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Inlet Connection Gender
Female
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr
Inlet Connection Type
True-Union Socket/True-Union NPT

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.