Gasket Replacement, EPDM, 3/4 in

  • Mfr # BFXAGST007E

  • Zoro # G007967433


product price:  $4.95
/ea

Key Features

Compatible Mfr Part Number
BFA1007CES, BFA1007SES, BFA1007TES, BFA2007CES, BFA2007SES, BFA2007TES, BFA3007TES, BFAS1007CES, BFAS1007TES, BFAS3007TES, BFAS4007TES
Gasket Material
EPDM
Outside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFXAGST007E
Zoro #
G007967433
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3/4 in

Details

Item
Gasket Replacement
Compatible Mfr Part Number
BFA1007CES, BFA1007SES, BFA1007TES, BFA2007CES, BFA2007SES, BFA2007TES, BFA3007TES, BFAS1007CES, BFAS1007TES, BFAS3007TES, BFAS4007TES
Gasket Material
EPDM

Description

Gasket, Compatible Grainger Part Number 13L946, 13L947, 13L978, 3CDH8, 3CDP1, 3CDP2, 3CDP3, 3CEC8, 3CED1, 3CED3, Compatible Mfr Part Number BFA1007CES, BFA1007SES, BFA1007TES, BFA2007CES, BFA2007SES, BFA2007TES, BFA3007TES, BFAS1007CES, BFAS1007TES, BFAS3007TES, BFAS4007TES, Gasket Material EPDM, Inside Diameter Not Applicable, Outside Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.