Work Gloves, Goatskin, Shirred Slip-On Cuff, Keystone Thumb, Full Finger, Black/Brown/Red

  • Mfr # 48-22-8773

  • Zoro # G008041163


product price:  $35.97
/ea

Key Features

Glove Size
XL ( 10 )
Color
Black/Brown/Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8773
Zoro #
G008041163
UPC #
045242556533
Country of Origin
Cambodia

Dimensions

Glove Size
XL ( 10 )
Size- Numeric
10
Glove Length
9 19/32 in
Size- Alpha
XL

Details

Item
Work Gloves
Color
Black/Brown/Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Goatskin
Leather Grade
Standard
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Leather Palm Process
Grain
ANSI/ISEA Cut Level
A3
Cuff Material
Leather
Latex-Free
No
Leather Glove Style
Drivers
Oil-Resistant
No
Touchscreen Compatible
No
Pairs Per Package
1
Includes Reinforced Thumb Crotch
Yes
Layered Palm Material
Leather
Glove Features
Reinforced Palm
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Needlestick Level - Palm
2
Includes Double Palm
Yes
Silicone-Free
Yes
Grip Coating Material
Uncoated
Glove Coating Material
Uncoated
EN 388 Rating
2342CP
ANSI/ISEA Needlestick Level - Fingertips
2
ANSI/ISEA Needlestick Level - Back
2
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Full
Palm Style
Reinforced
Glove Back Material
Goatskin
EN 388 Impact Rated
Yes
Knuckle Protection Material
TPR PVC
Reflective Backing
No
Sold As
Pair
ANSI/ISEA Puncture Level
2
Palm Material
Goatskin
Glove Hand Style
Left and Right
Glove Back Color
Brown
Insulated
No
Leather Coverage Style
Full Leather
Impact Protection Style
Standard
Stitching Material
Polyester
Anti-Static
No
Standards
CE EN388 2342CP
Glove Coating Coverage
Uncoated
Hand Protection Style
Glove
Pairs per Package
1
Glove Cut
Gunn

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN388 2342CP, Glove Length 9 19/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.