Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Threader Die Head, Manual, NPT, 12R

  • Mfr # 37475

  • Zoro # G008061666


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Compatible Threader Type
Manual Threader
Head Opening Type
Manual
Compatible Mfr. Model No.
30118, 41935, 41940, 45178, 71993, 72013, 72023
Compatible Threader Series
Ridgid 700 Power Drive, Ridgid 760 FXP, Ridgid Manual Ratcheting Threaders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37475
Zoro #
G008061666
UPC #
095691374752
Country of Origin
United States

Dimensions

Minimum Compatible Pipe Size
3/8 in
Maximum Compatible Pipe Size
3/8 in

Details

Item
Hand Threader Die Head
Thread Type
NPT
Compatible Threader Type
Manual Threader
Head Opening Type
Manual
Compatible Mfr. Model No.
30118, 41935, 41940, 45178, 71993, 72013, 72023
Compatible Threader Series
Ridgid 700 Power Drive, Ridgid 760 FXP, Ridgid Manual Ratcheting Threaders
Compatible Dies
12R
Die Head Type
12R
Compatible Thread Direction
Right Hand
Through-the-Head Oiling
No
Compatible Threader Manufacturer Part Number
30118, 41935, 41940, 45178, 71993, 72013, 72023
Die Material
High Speed Steel
Compatible Manufacturer Part Number
30118, 41935, 41940, 45178, 71993, 72013, 72023

Description

Hand Threader Die Head, Maximum Compatible Pipe Size 3/8 in, Minimum Compatible Pipe Size 3/8 in, Head Opening Type Manual, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 12R, Compatible Threader Type Manual Threader, Compatible Threader Series Ridgid 700 Power Drive, Ridgid 760 FXP, Ridgid Manual Ratcheting Threaders, Compatible Manufacturer Part Number 30118, 41935, 41940, 45178, 71993, 72013, 72023, Through-the-Head Oiling No, Die Head Type 12R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.