This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800XF0
- Zoro #
- G008061710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 30 in
- Overall Width
- 96 in
- Non-Metal Top Thickness
- 1 3/4 in
- For Work Station Width
- 96 in
- For Leg Depth
- 30 in, 36 in
Details
- Item
- Workbench Top
- Color
- Natural
- For Use With
- Workbenches with Legs and No Pedestals
- Top Material
- Hardwood Butcher Block
- Edge Shape
- Radius
- Includes Stringer
- No
- Compatible with Series
- G-MT
- Top Material Finish
- Oil Rubbed
- Top Load Capacity
- 4,000 lb
- Includes Mounting Hardware
- Yes
- Number of Legs Required
- 3
- Resistance Properties
- Warp-Resistant
- Compatible with Manufacturer Part Number
- Universal
- For Leg Type
- Adjustable Height, Adjustable Leg, Flared, Straight
- For Location
- Indoor
- Compatible Brand
- Tennsco
- Product Type
- Workbench Top
Description
Workbench Top, Edge Shape Radius, Color Natural, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness 1 3/4 in, Overall Depth 30 in, Overall Width 96 in, Top Material Finish Oil Rubbed, Compatible with Manufacturer Part Number Universal, For Use With Workbenches with Legs and No Pedestals, Resistance Properties Warp-Resistant, Top Load Capacity 4,000 lb, Top Material Hardwood Butcher Block, Top Metal Material Gauge Not Applicable, Compatible with Series G-MT, ESD Safe No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov