Shop TENNSCO

WorkbenchTop, 72"W, Square, Steel, 36"D

  • Mfr # 800XG4
  • Zoro # G708061645

product price: 
$
279.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
For Use With
Workbenches with Legs and No Pedestals
Includes Mounting Hardware
Yes
Compatible with Series
G-T
Top Material Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
800XG4
Zoro #
G708061645
UPC #
-
Country of Origin
United States

Dimensions

For Work Station Width
72 in
Overall Width
72 in
Non-Metal Top Thickness
1 1/2 in
Overall Depth
36 in
Metal Top Thickness
1 1/2 in
For Leg Depth
30 in, 36 in

Details

Item
Workbench Top
Color
Gray
For Use With
Workbenches with Legs and No Pedestals
Includes Mounting Hardware
Yes
Compatible with Series
G-T
Top Material Finish
Powder Coated
Top Metal Material Gauge
12 ga
Number of Legs Required
3
Edge Shape
Square
Top Material
Steel
Includes Stringer
No
Top Load Capacity
1,800 lb
For Leg Type
Adjustable Height, Adjustable Leg, Flared, Straight
Compatible with Manufacturer Part Number
Universal
Compatible Brand
Tennsco
For Location
Indoor
Product Type
Workbench Top
Compatible Series
G-T
Wire Color
Gray

Description

Workbench Top,Steel,72x36 in.,Straight, Edge Shape Square, Color Gray, Includes Mounting Hardware Yes, Includes Stringer No, Non-Metal Top Thickness Not Applicable, Overall Depth 36 in, Overall Width 72 in, Top Material Finish Powder Coated, For Use With Workbenches with Legs and No Pedestals, Top Load Capacity 1,800 lb, Top Material Steel, Top Metal Material Gauge 12 ga, Compatible with Series G-T, For Work Station Width 72 in, Metal Top Thickness 1 1/2 in, Number of Legs Required 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.