Cover Plate Raceway, SR-ED Series, 2 Channel, 1-1/8 in W, 2 1/4 in H, 16 in L, Black, 6 PK
Mfr # SR-ED-H-LG-16-6PK-BK
Zoro # G008061765
product price: $21.99
/pk 6, $3.66/eaKey Features
Type
Cover Plate
Series
SR-ED
Number of Channels
2
Height
2 1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR-ED-H-LG-16-6PK-BK
Zoro #
G008061765
UPC #
-
Country of Origin
China
Dimensions
Width
1-1/8 in
Height
2 1/4 in
Length
16 in
Details
Item
Raceway
Type
Cover Plate
Series
SR-ED
Number of Channels
2
Material
Plastic
Color
Black
Cover Type
One Piece
Mounting Style
Adhesive
Paintable
Yes
Finish
Unfinished
Description
Raceway, Series Not Applicable, Mounting Style Adhesive, Width 1 1/8 in, Height 2 1/4 in, Length 16 in, Cover Type One Piece, Material Plastic, Color Black, Number of Channels 2, Finish Unfinished, Includes Not Applicable, Standards Not Applicable, Paintable Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.