Shop KIPP
See all product information
Create Account
Stepped Round Locating Pin, 25 mm dia
- Mfr # K0818.25
- Zoro # G008073263
product price:Â
$
39.29
/ea
Key Features
Material
Tool Steel
Head Height
17 mm
Shank Outside Diameter
18 mm
Head Chamfer Length
5 mm
Head Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0818.25
- Zoro #
- G008073263
- UPC #
- 4059245234271
- Country of Origin
- Japan
Dimensions
- Head Height
- 17 mm
- Shank Outside Diameter
- 18 mm
- Head Chamfer Length
- 5 mm
- Head Diameter
- 25 mm
- Shank Length
- 25 mm
Details
- Item
- Stepped Round Locating Pin
- Material
- Tool Steel
- System of Measurement
- Metric
- Head Shape
- Round
- Shouldered
- Yes
- Standards
- RoHS
- Shell Material
- Tool Steel
Description
Stepped Round Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Round, Head Diameter 25 mm, Head Height 17 mm, Shank Outside Diameter 18 mm, Head Chamfer Length 5 mm, Material Tool Steel, Shank Length 25 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.