Wildland Fire Fighting Pants, Nomex, Yellow, XL
Mfr # FS1P051PKB1
Zoro # G0080864
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Fits Waist Size
42 in
Material
Nomex
Color
Yellow
Closure Type
Hook-and-Loop/Zipper/Snap
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS1P051PKB1
Zoro #
G0080864
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Fits Waist Size
42 in
Trim Width
2 in
Details
Item
Wildland Fire Fighting Pants
Material
Nomex
Color
Yellow
Closure Type
Hook-and-Loop/Zipper/Snap
Trim Color
Lime/Silver
Pockets
(2) Angled Front Pockets, (2) Cargo Pockets, (2) Pass-Through Pockets, (2) Rear Patch Pockets
Inseam
31 in
Trim Material
Scotchlite(TM) Reflective
Standards
UL Certified to NFPA 1977
Includes
Outer Shell Knee Reinforcement with Thermal Padding
Product Type
Wildland Pants
Description
Wildland Fire Fighting Pants, Size XL, Fits Waist Size 42 in, Inseam 31 in, Yellow, Material Nomex, Hook-and-Loop/Zipper/Snap Closure Type, Pockets (2) Angled Front Pockets, (2) Cargo Pockets, (2) Pass-Through Pockets, (2) Rear Patch Pockets, Standards UL Certified to NFPA 1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.