Shop TRITAN
See all product information
Create Account
Open Yoke Roller, Flat Yoke, 3-1/2 in Dia, 2 in Wd, 1-1/8 in Bore Dia
Mfr # CYR 3 1/2S
Zoro # G008091069
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Flat
Closure
Open
Bearing Material
AISI 52100
Roller Diameter
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYR 3 1/2S
- Zoro #
- G008091069
- UPC #
- 00888569006035
- Country of Origin
- China
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Flat
- Closure
- Open
- Bearing Material
- AISI 52100
- Rolling Element Rows
- 1
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Static Load Capacity (Lb.)
- 42000
- Dynamic Load Capacity (Lb.)
- 20200
- Roller Head Type
- Flat
- Maximum Temperature
- 390 Degrees F
- Features
- Standards
- ISO 9001
- Resistance Properties
- Corrosion-Resistant
- Duty Type
- Standard
- Minimum Temperature
- -20 Degrees F
- System of Measurement
- Inch
- Lubrication Openings
- Oiler Hole
- Roller Finish
- Black Oxide
- For Environment
- Highly Dusty and Dirty
- Number of Rows
- 1
Description
Yoke Roller, Bore Diameter 1 1/8 in, Closure Open, Duty Type Standard, For Environment Highly Dusty and Dirty, Overall Length 3 1/2 in, Roller Diameter 3 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller