Shop RINGERS GLOVES

Ringers(R) R840 Abrasion/Impact Gloves, M (8), Black 1 PR

  • Mfr # R-840VP

  • Zoro # G008104578


product price: 
$
14.99
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R-840VP
Zoro #
G008104578
UPC #
20076490626239
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (8)
Glove Length
9.84 in
Thickness
15 ga
Size - Numeric
8
Size- Numeric
8
Size- Alpha
M

Details

Item
Abrasion/Impact Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
DGX Texture-Sandy
ANSI/ISEA Abrasion Level
4
Series
Ringers(R) R840
Knit Material
Nylon
Cuff Style
Knitwrist
Glove Materials
Nylon Spandex
ANSI/ISEA Impact Level
1
Glove Construction
Knit
Finger Coverage
Full Finger
Maximum Temperature
212 Degrees F
Cuff Color
Gray
Impact Protection Style
Low-Profile
EN 388 Rating
4131AP
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Silicone-Free
Yes
ANSI/ISEA Needlestick Level - Palm
2
Base Coating Material
Nitrile
Hand Protection Style
Glove
Standards
ANSI ABR 4, ANSI Cut A1, ANSI/ISEA 138-1, Category III, CE Number, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020, EN407:2020, Food Contact
Touchscreen Compatible
No
ANSI/ISEA Puncture Level
2
Hem Style
Finished
EN 388 Impact Rated
Yes
Insulated
No
Sold As
Pair
Knuckle Protection Material
TPR
Includes Finger Fourchettes
No
Glove Lining Material
Nylon, Spandex
Glove Hand Style
Left and Right
Glove Coating Color
Black, Green Yellow
Double-Dipped
No
Pairs per Package
4
Knit Material Color
Black
Lint-Free
No
Reversible
No
Palm Type
Coated
Surface Resistivity
3.03 x 10^12 ohm/sq
Glove Features
Reinforced Thumb Crotch
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
ANSI/ISEA Impact Force
1 N
Glove Styles
Seamless Knit
Base Coating Coverage
Palm and Fingers
Palm Style
Single Layer
EN 407 Contact Heat Level
15 sec
ANSI/ISEA Puncture Force
56 N
Task and Chore Glove Style
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force 1 N, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable, EN 388 Rating 4131AP, Glove Insulation Weight Not Applicable

Ratings & reviews