Shop HANDPOINT
See all product information
Create Account
Mens 6 in Soft Toe Work Boots-Water Resistant Brown Leather Safety Boots, EH Rated, 8.5
- Mfr # HVB305-EE-8.5
- Zoro # G624156234
product price:Â
$
150.99
/pr
Free Shipping & Returns
Key Features
Standards
ASTM F2892-24
Color
Brown
Electrical Hazard Rated
Yes
Material
Brown Pitstop Leather
Toe Type
Soft Toe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVB305-EE-8.5
- Zoro #
- G624156234
- UPC #
- 717201989620
- Country of Origin
- China
- Standards
- ASTM F2892-24
- Color
- Brown
- Electrical Hazard Rated
- Yes
- Item
- Suretrack 6" Work Boots
- Material
- Brown Pitstop Leather
- Toe Type
- Soft Toe
- Outsole Material
- Rubber+ EVA
- Resists
- Slip
- Style Number
- HVB305
Dimensions
- Footwear Width
- Wide
- Size
- 8.5
Description
The HVB305 Mens 6-Inch Soft Toe Work Boots are built to provide dependable durability, lightweight comfort, and reliable performance for demanding job sites. Crafted from premium brown pitstop leather with water-resistant protection, these rugged moc toe work boots are designed for construction, warehouse, manufacturing, and outdoor industrial work environments. Featuring durable Goodyear welt construction, reinforced stitching, strong nylon laces, and metal eyelets, the boots deliver long-lasting strength and excellent stability to help reduce leg and foot fatigue during long workdays. The lightweight Rubber EVA outsole provides dependable slip resistance, oil resistance, abrasion resistance, and Electrical Hazard (EH) protection while maintaining flexibility and cushioning for enhanced comfort and mobility. Inside, advanced PORON cushioning technology absorbs impact and helps reduce foot fatigue, while the padded collar and tongue provide additional ankle support and comfort. The breathable COOLMAX lining and full-grain leather upper help wick away moisture, regulate temperature, and control odor to keep feet cool, dry, and comfortable throughout long shifts. Designed for durability and all-day wearability, the HVB305 work boots are a reliable choice for workers who need comfort, traction, and dependable protection on the job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.