Shop IFM

Multicode Reader, Red Light, 400 mA, 617 nm

  • Mfr # O2I504

  • Zoro # G008127522


product price: 
$
1,993.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
45 mm
Operating Distance
200 mm
Minimum Ambient Temperature
-10 Degrees C
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Wavelength
617 nm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O2I504
Zoro #
G008127522
UPC #
-
Country of Origin
Germany

Dimensions

Overall Depth
45 mm
Wavelength
617 nm
Overall Width
45 mm
Overall Length
86 mm
Wire Rope Length
86 mm
Length
86 mm

Details

Item
Multicode Reader
Operating Distance
200 mm
Minimum Ambient Temperature
-10 Degrees C
Protection Features
IP65, Overload Protection, Protection Class III, Reverse Polarity Protection, Short Circuit Protection
Number of Digital Inputs
1
Maximum Ambient Temperature
50 Degrees C
Number of Digital Outputs
2
Maximum Reading Rate
40 Hz
Image Resolution
1280 x 960 px
Communication Interface
Ethernet
Transmission Rate
10 MBps, 100 MBps
Electrical Design
PNP/NPN
Lens Type
Telephoto Lens
Standards
CE, Complies with 21 CFR 1040, EAC, EMC EN 61000-6-4, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61010-2-201, EN 62471, EN/IEC 60825-1:2007, EN/IEC60825-1:2014, UKCA
Features
Integrated Memory Stick, Several Codes and Text Lines Simultaneously
Operating Voltage
18 to 30V DC
Current Consumption
400 mA
Housing Material
Diecast Zinc Powder Coated
Type of light
Red Light

Description

Multicode Reader, Communication Interface Ethernet, Current Consumption 400 mA, Electrical Design PNP/NPN, Features Integrated Memory Stick, Several Codes and Text Lines Simultaneously, Housing Material Diecast Zinc Powder Coated, Image Resolution 1280 x 960 px, Lens Type Telephoto Lens, Maximum Ambient Temperature 50 Degrees C, Maximum Reading Rate 40 Hz, Minimum Ambient Temperature -10 Degrees C, Number of Digital Inputs 1, Number of Digital Outputs 2, Operating Distance 200 mm

Ratings & reviews