910-006118 Design Collection Wireless Mouse - Blue Aurora
- Mfr # 910-006118
- Zoro # G114907469
product price:Â
$
27.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Blue
Compatible With
ChromeOS, Linux 2.6+, Windows 8, Windows 10, macOS 10.5, Linux Kernel 2.6+, Windows 7, Windows 11
Number of Buttons
3
Includes
Design Collection Mouse Nano Unifying Receiver 1 x AA Battery (Pre-installed) User Documentation
Width
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-006118
- Zoro #
- G114907469
- UPC #
- 97855166661
- Country of Origin
- China
Dimensions
- Width
- 2.2 in
- Length
- 1.5 in
- Height
- 3.7 in
- Hand/Palm Size
- Small
- Depth
- 1.5 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.