2.2 gpm Outlet, 15/16 in - 27 Thread Size, Chrome, Metal
Mfr # LN-15
Zoro # G0082190
product price:Â $10.49
/eaKey Features
Thread Size Type
Male
Thread Size
15/16 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Symmons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LN-15
Zoro #
G0082190
UPC #
671256954517
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16 in - 27
Length (In.)
7-5/8
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Symmons
Finish
Chrome
Standards
GSA Approved
Material
Metal
Material of Construction
Metal
For Use With
Symmons
Includes
Aerator
Flow Rate (GPM)
2.2
Type
Symmetrix
Compliance
GSA Approved
ADA Compliant
No
Compatible Series
Symmetrix
Product Type
Outlet
Connection Gender
Male
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerated
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards GSA Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.