Shop ESTWING
See all product information
Create Account
Curve Claw Hammer, Round, 4-7/8" Head L
- Mfr # E3-16C
- Zoro # G008232059
product price:Â
$
31.79
/ea
Key Features
Overall Length
13 in
Handle Material
Steel
Head Material
Steel
Head Weight
16 oz
Claw Shape
Curved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 13 in
- Head Length
- 4 7/8 in
- Handle Length
- 11 3/4 in
- Face Diameter
- 1 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Hand Tools, Hammer Type Curve Claw Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking Yes, Claw Shape Curved, Replaceable Handle No, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Not Applicable, Handle Attachment One Piece Construction, Handle Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.