Vibration-Isolating Mount, 30 mm H

  • Mfr # 451-25-30-M6-ES-55

  • Zoro # G008258240


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Height
1.18 in
Thread Size
M6
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451-25-30-M6-ES-55
Zoro #
G008258240
UPC #
664423474291
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M6
Overall Diameter
25 mm
Tap Depth
6 mm
Stud Length
18 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Durometer
55A
Isolator Material
Natural Rubber
Shape
Cylindrical
Stud or Tap Material
304 Stainless Steel
Maximum Load Downward Compression
118 lbf
Maximum Load Sideways Shear
400 lbf
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
524.89 N
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
1,779.29 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 118 lbf, Overall Diameter 25 mm, Height 1.18 in, Stud Length 18 mm, Maximum Load Sideways Shear 400 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.