Shop HAM-LET

Instrumentation Check Valve, H400-HP Series, Inline Spring, Let-Lok x Let-Lok, 1/2 in, SS

  • Mfr # H-400HP-SS-L-1/2-1/3PSI

  • Zoro # G008258806


product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Max. Water Pressure - Valves
6,000 psi @ -10 Degrees F to 100 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-400HP-SS-L-1/2-1/3PSI
Zoro #
G008258806
UPC #
-
Country of Origin
Israel
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Item
Instrumentation Check Valve
Max. Water Pressure - Valves
6,000 psi @ -10 Degrees F to 100 Degrees F
Spring Material
304 Stainless Steel
Cracking Pressure
0.33 psi
Item - Check Valves
Instrumentation Check Valve
Seat Material
Stainless Steel
Max. Temp. - Valves
400 Degrees F
Seal Material
FKM
Standards
C.R.N 0C16552.2
Mechanism and Body Design
Inline Spring
Body Material - Valves
Stainless Steel
Vacuum Service Rating
Not Rated
For Media
Chemicals, Gas, Oil, Water
Coefficient of Volume (Cv)
1.8
Connection Type - Side 1
Let-Lok
Connection Type - Side 2
Let-Lok
Check Mechanism Material
304 Stainless Steel
Check Mechanism
Poppet
Valve Body Style
Inline
Operating Temperature - Minimum
-10 Degrees F
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Operating
6,000 psi
Silent Check
Standard
Includes Counterweight
No Counterweight
Valve Series
H400-HP

Description

HAM-LET H-400HP-SS-L-1/2-1/3PSI is an instrumentation check valve designed for one-way flow control in small-bore tubing lines. It features an inline spring, poppet-style mechanism for use in applications requiring reverse-flow restriction in compatible chemical, gas, oil, or water systems. This 1/2 in valve has Let-Lok x Let-Lok connections and a 316 stainless steel body for instrumentation and process control applications where check-valve functionality is specified.

Key Features:

  • Valve type: Instrumentation check valve with inline body design
  • Connection size: 1/2 in x 1/2 in
  • Connection type: Let-Lok x Let-Lok
  • Body material: 316 stainless steel
  • Check mechanism: Poppet
  • Check mechanism material: 304 stainless steel
  • Spring material: 304 stainless steel
  • Seal material: FKM
  • Seat material: Stainless steel
  • Cracking pressure: 0.33 psi
  • Cv: 1.8
  • Maximum operating pressure: 6,000 psi
  • Maximum water pressure: 6,000 psi at -10 degrees F to 100 degrees F
  • Operating temperature range: -10 degrees F to 400 degrees F
  • Mounting orientation: Horizontal, Vertical
  • Overall length: 2.96 in
  • Hex size: 1 in
  • Valve ways: 2-way
  • Standards: C.R.N 0C16552.2
  • Valve series: H400-HP

Ratings & reviews