Shop HAM-LET

Instrumentation Check Valve

  • Mfr # H-480A-SS-GL-1/4-3PSI

  • Zoro # G008258844


product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Hex Size
5/8 in
Connection Type
Male Face Seal x Male Face Seal
Body Material
316 Stainless Steel
Overall Length
3.09 in
Mechanism and Body Design
Inline Spring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-480A-SS-GL-1/4-3PSI
Zoro #
G008258844
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
5/8 in
Overall Length
3.09 in
Length
3.09 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Wire Rope Length
3.09 in

Details

Connection Type
Male Face Seal x Male Face Seal
Body Material
316 Stainless Steel
Mechanism and Body Design
Inline Spring
Max. Temp. - Valves
375 Degrees F
Seal Material
FKM
Item
Instrumentation Check Valve
Cracking Pressure
3 psi
Body Material - Valves
Stainless Steel
Seat Material
316 Stainless Steel
Standards
C.R.N 0C16552.2
Item - Check Valves
Instrumentation Check Valve
Spring Material
302 Stainless Steel
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Min. Temp. - Valves
-10 Degrees F
Vacuum Service Rating
Not Rated
Check Mechanism
Poppet
Operating Temperature - Minimum
-10 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Male
Valve Ways
2-Way
Connection Type - Side 2
ORFS
Operating Temperature - Maximum
375 Degrees F
Connection Gender - Side 2
Male
Connection Type - Side 1
ORFS
Mounting Orientation
Horizontal, Vertical
Includes Counterweight
No Counterweight
Check Mechanism Material
316 Stainless Steel
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Gas, Oil, Water
Silent Check
Standard
Coefficient of Volume (Cv)
0.37
Maximum Pressure - Operating
3,000 psi
Valve Series
H400

Description

Adjustable Check Valve

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.