Shop HAM-LET

Instrumentation Check Valve, H400 Series, Inline Spring, 1/4 in MNPT x MNPT, 316 Stainless Steel

  • Mfr # H-480OP-SS-N-1/4-10PSI

  • Zoro # G008258851


product price: 
$
53.99
/ea

Key Features

Hex Size
9/16 in
Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Max. Temp. - Valves
375 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-480OP-SS-N-1/4-10PSI
Zoro #
G008258851
UPC #
-
Country of Origin
Israel
Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Max. Temp. - Valves
375 Degrees F
Body Material - Valves
Stainless Steel
Mechanism and Body Design
Inline Spring
Cracking Pressure
10 psi
Standards
C.R.N 0C16552.2
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Item - Check Valves
Instrumentation Check Valve
Item
Instrumentation Check Valve
Seal Material
FKM
Seat Material
316 Stainless Steel
Spring Material
302 Stainless Steel
Valve Body Style
Inline
Connection Type - Side 2
NPT
Includes Counterweight
No Counterweight
Maximum Pressure - Steam
Not Rated
Check Mechanism
Poppet
Operating Temperature - Minimum
-10 Degrees F
Connection Gender - Side 1
Male
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
0.35
Mounting Orientation
Horizontal, Vertical
Silent Check
Standard
Check Mechanism Material
316 Stainless Steel
Valve Ways
2-Way
Maximum Pressure - Operating
3,000 psi
Operating Temperature - Maximum
375 Degrees F
Connection Type - Side 1
NPT
Connection Gender - Side 2
Male
For Media
Chemicals, Gas, Oil, Water
Valve Series
H400

Description

HAM-LET H-480OP-SS-N-1/4-10PSI is an instrumentation check valve designed for one-way flow control in small-bore process and instrument lines. This inline, 2-way valve uses a poppet check mechanism for directional flow control in systems using compatible chemicals, gas, oil, or water within the specified ratings. It features male 1/4 in. NPT connections on both ends and can be mounted horizontally or vertically.

Key Features:

  • 316 stainless steel body, check mechanism, and seat for the valve’s primary wetted components
  • Inline spring design with poppet mechanism for one-way flow control
  • 1/4 in. MNPT x MNPT connections for threaded installation
  • Cracking pressure: 10 psi
  • Flow coefficient (Cv): 0.35
  • Maximum operating pressure: 3,000 psi
  • Operating temperature range: -10°F to 375°F
  • Seal material: FKM
  • Spring material: 302 stainless steel
  • Overall length: 1.61 in.; hex size: 9/16 in.
  • Valve series: H400
  • Standards: C.R.N 0C16552.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.