Shop CHAINFLEX

Data Cable, 20 AWG, Blue, TPR, 300 V

  • Mfr # CF12-05-06-02

  • Zoro # G008259650


product price:  $24.99
/ea

Key Features

Number of Conductors
6
Length
Order by the Foot
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF12-05-06-02
Zoro #
G008259650
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Overall Length
Order by the Foot
Conductor Size
20 AWG
Minimum Bend Radius Factor - Flexible
8 x OD
Outside Diameter
0.67 in
Minimum Bend Radius Factor - E-Chain
10 x OD
Minimum Bend Radius Factor - Fixed
5 x OD
Nominal Outside Diameter
0.67 in

Details

Item
Data Cable
Number of Conductors
6
Voltage
300 V
Jacket Color
Blue
Shielding
Shielded
Conductor Material
Copper
Jacket Material
TPR
Standards
2011/65/EU (RoHS Compliant-II), CE 2014/35/EU, CF9.15.07 ISO Class 1 (Outer Jacket Material), DIN EN 60811-404, EAC TC RU C-DE. ME77.B.01254, EN 60754, IPA 14644-1, PV 3.10.7 Status 1992, VDMA 24568 with Plantocut 8 S-MB by DEA
Maximum Velocity - Supported
20 fps
Conductor Color Code
Black/White
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Conductor Configuration
Shielded Twisted Pair
Cable Series
CF12
Maximum Operating Temperature
212 Degrees F
Product Type
Data Cable
Maximum Velocity - Unsupported
33 fps
Minimum Operating Temperature - Fixed
-48 Degrees F
Minimum Operating Temperature - Flexible
-31 Degrees F
Maximum Acceleration
328.1 m/sq sec
Includes Ground
No
Series
Chainflex

Description

Data Cable, Conductor Color Code Black/White, Conductor Configuration Shielded Twisted Pair, Conductor Material Copper, Conductor Size 20 AWG, Includes Ground No, Jacket Color Blue, Jacket Material TPR, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 212 Degrees F, Maximum Velocity - Supported 20 fps, Maximum Velocity - Unsupported 33 fps, Minimum Bend Radius Factor - E-Chain 10 x OD, Minimum Bend Radius Factor - Fixed 5 x OD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.