Shop BRADY

SleeveLabel, White, Polyolefin, 7/16inW

  • Mfr # BM-187-175-342-4

  • Zoro # G008260205


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-187-175-342-4
Zoro #
G008260205
UPC #
888434602973
Country of Origin
United States

Dimensions

Roll Width
3/8 in
Minimum Wire Diameter
0.06 in
Label Height
11/32 in
Label Width
7/16 in
Maximum Wire Diameter
0.15 in

Details

Item
Sleeve Label
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Retardant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Non-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Labels per Roll
4,000
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Shrink Ratio
3:1
Color
White ( Matte )
Material Properties
Flame-retardant, Heat-shrinkable
Label Shape
Rectangle
Preprinted Text
No Legend
Material Series
B-342
Double-Sided Printable
No
Labels per Row
4
For Print Method
Thermal Transfer
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-67 Degrees F
Label Attachment Style
Heat Shrink
Number of Labels Included
4,000
Preprinted Images
None
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Recommended Ribbon
M61-R6610, M7-R6600
Maximum Service Temperature
275 Degrees F
Ribbon Color
Black
Minimum Wire Gauge
20 AWG
Product Type
Sleeve Label

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Material Properties Flame-retardant, Heat-shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 11/32 in, Label Width 7/16 in, Number of Labels Included 4,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.