WraparoundLabel, White, Nylon, 1-29/32inW

  • Mfr # M6-81-499

  • Zoro # G008260229


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-81-499
Zoro #
G008260229
UPC #
888434601723
Country of Origin
Mexico

Dimensions

Maximum Wire Diameter
0.57 in
Label Height
1/4 in
Roll Width
1 29/32 in
Label Width
1 29/32 in

Details

Item
Label
Application
Component and Equipment Labeling, Electrical Labeling, General Identification, Laboratory Labeling, Warehouse Marking, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Nylon
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, Low Temperature-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
Halogen Free (DIN VDE 0472 Part 815)
Color
White ( Matte )
Preprinted Text
No Legend
Material Series
B-499
Labels per Row
1
For Print Method
Thermal Transfer
Adhesive Material
Acrylic
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Low Temperature
Number of Labels Included
750
Adhesive Type
Permanent
Indoor/Outdoor Usage
Indoor
Label Attachment Style
Pressure-Sensitive
Minimum Service Temperature
-40 Degrees F
Recommended Ribbon
M61-R4310, M7-R4300
Preprinted Images
None
Label Shape
Rectangle

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Autoclavable, Cryogenic, Halogen-Free, Label Material Nylon, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 1 29/32 in, Number of Labels Included 750, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.