WraparoundLabel, White, Vinyl, 1-1/2inW

  • Mfr # M7-33-498

  • Zoro # G008260298


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-33-498
Zoro #
G008260298
UPC #
888434604588
Country of Origin
United States

Dimensions

Roll Width
1 1/2 in
Maximum Wire Diameter
0.96 in
Label Height
4 in
Label Width
1 1/2 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Color
White ( Semi-Gloss )
Material Series
B-498
Preprinted Images
None
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Rubber
Recommended Ribbon
M7-R6200
For Print Method
Thermal Transfer
Adhesive Type
Removeable & Repositionable
Number of Labels Included
100
Compatible Mfr Part Number
BMP71, M710
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor
Maximum Service Temperature
176 Degrees F
Label Shape
Rectangle
Material Properties
Repositionable
Label Attachment Style
Pressure-Sensitive

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 4 in, Label Width 1 1/2 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.