Pre-Cut Label Stock Roll, White, Matte

  • Mfr # M6-97-481

  • Zoro # G008260335


product price:  $70.59
/ea

Key Features

Application
General Identification, Healthcare and Hospital Labeling, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-97-481
Zoro #
G008260335
UPC #
888434599280
Country of Origin
Mexico

Dimensions

Label Height
29/32 in
Label Width
29/32 in
Label Thickness
0.0033 in
Roll Width
29/32 in

Details

Item
Label
Application
General Identification, Healthcare and Hospital Labeling, Laboratory Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000, ASTM D 2979
Includes
Roll of 250 Labels
Labels per Roll
250
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Maximum Service Temperature
266 Degrees F
Secondary Label Included
No
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Material Properties
Chemial Resistant, Harsh Environment, Low Temperature, Permanent Adhesive
Adhesive Material
Acrylic
Labels per Row
1
Indoor/Outdoor Usage
Indoor
Material Series
B-481
Inkjet Printable
No
Recommended Ribbon
M61-R6410
Minimum Service Temperature
-112 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Matte, Label Height 29/32 in, Label Material Polyester, Label Width 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.