Pre-Cut Label Stock Roll, Red, Gloss

  • Mfr # M6-171-593-RD

  • Zoro # G008260526


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, General Identification
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-171-593-RD
Zoro #
G008260526
UPC #
888434598573
Country of Origin
United States

Dimensions

Roll Width
1 1/16 in
Label Height
1/2 in
Label Thickness
0.0256 in
Label Width
1 1/16 in

Details

Item
Label
Application
Electrical Labeling, General Identification
Label Color
Red
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Foam Backed
Includes
Box of 200 Labels
Color
Red ( Gloss )
Standards
ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
Labels per Roll
200
Labels per Row
1
Maximum Service Temperature
212 Degrees F
Preprinted Images
None
Material Series
B-593
Material Properties
Heat Resistant, Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Adhesive Material
Acrylic
Preprinted Text
No Legend
Inkjet Printable
No
For Print Method
Thermal-Transfer
Recommended Ribbon
M61-R4410-WT, M7-R4400-WT
Label Shape
Rectangle
Secondary Label Included
No
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Minimum Service Temperature
-4 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Red, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.