Pre-CutLabelStockRoll, Clear/White, Matte

  • Mfr # BM-75-461

  • Zoro # G008260809


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyester
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-75-461
Zoro #
G008260809
UPC #
888434603468
Country of Origin
United States

Dimensions

Roll Width
2 5/8 in
Label Thickness
0.0019 in
Vial/Tube Size
1.0 to 8.0 ml
Label Width
2 5/8 in
Label Height
1 in

Details

Item
Label
Application
Laboratory Labeling
Label Color
Clear, White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Polyester
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Smear-Resistant
Adhesive Properties
Permanent
Standards
ASTM D 1000
Includes
Roll of 1000 Labels
Labels per Roll
1,000
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
M7-R4300
For Print Method
Thermal-Transfer
Preprinted Text
No Legend
Indoor/Outdoor Usage
Indoor
Inkjet Printable
No
Adhesive Material
Acrylic
Labels per Row
1
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Material Properties
Permanent Adhesive, Self Laminating & Wrap Around
Preprinted Images
None
Label Shape
Rectangle
Material Series
B-461
Secondary Label Included
No
Minimum Service Temperature
-321 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 2 5/8 in, Labels per Roll 1,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.