This item is Discontinued.

Brady Label, 1 in W, White M6-14-718

Label, 1 in W, White (Discontinued)

  • Mfr # M6-14-718
  • Zoro # G008260854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6-14-718
Zoro #
G008260854
UPC #
888434596326
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Thickness
0.0033 in
Label Width
1 in
Label Height
3/16 in
Label Size (HxW) - Circuit Board Labels
3/16 in x 1 in
Roll Size (WxL) - Circuit Board Labels
1 in

Details

Item
Label
Application
Circuit Board Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyimide
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Static Dissipative Permanent
Indoor/Outdoor Usage
Indoor
Labels per Roll
750
Includes
Roll of 750 Labels
Standards
ANSI/ESD S541-2008, MIL-STD-202G, Method 215K Resistance to Solvents, UL 969
Material Series
B-718
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Recommended Ribbon
M61-R6010, M7-R6000
Product Type
Label
Minimum Service Temperature
-94 Degrees F
Inkjet Printable
No
Preprinted Text
No Legend
Labels per Row
1
Material Properties
Heat Resistant, Permanent Adhesive
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Secondary Label Included
No
Preprinted Images
None
Adhesive Material
Acrylic
Maximum Service Temperature
572 Degrees F
Label Color & Finish - Circuit Board Labels
White ( Gloss )

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 3/16 in, Label Material Polyimide, Label Width 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.