TagLabel, White, Polyethylene, 1-3/4inW

  • Mfr # M7-36-109

  • Zoro # G008260861


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Application
Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyethylene
Label Media Format
Die-cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-36-109
Zoro #
G008260861
UPC #
888434589595
Country of Origin
Mexico

Dimensions

Roll Width
1 3/4 in
Label Height
1 1/8 in
Label Width
1 3/4 in

Details

Item
Tag
Application
Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP71, M710
Label Material
Polyethylene
Label Media Format
Die-cut
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant
Standards
ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Preprinted Text
No Legend
Preprinted Images
None
Label Attachment Style
Cable Tie
Indoor/Outdoor Usage
Outdoor
For Print Method
Thermal Transfer
Number of Labels Included
250
Material Series
B-109
Recommended Ribbon
M7-R4300, M7-R6200
Label Shape
Rectangle
Minimum Service Temperature
-40 Degrees F
Labels per Row
250
Compatible Mfr Part Number
BMP71, M710
Double-Sided Printable
No
Maximum Service Temperature
120 Degrees F

Description

Tag Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Adhesive Type Not Applicable, Label Material Polyethylene, Label Color White, Label Finish Matte, Label Height 1 1/8 in, Label Width 1 3/4 in, Number of Labels Included 250, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R4300, M7-R6200, Printer Series Compatibility BMP71, M710

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.