Men's Relax Fit Jeans, 32 in, Blue, Cotton

  • Mfr # PD60PW 32 32

  • Zoro # G0082957


product price:  $28.89
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PD60PW 32 32
Zoro #
G0082957
UPC #
883248050606
Country of Origin
Mexico

Dimensions

Size
32 in
Fits Waist Size
32 in
Length
32-1/4"
Tag Size
32 x 32
Maximum Waist Size
32 in

Details

Item
Relax Fit Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
32 in
Fabric Weight
13.75 oz
Series
PD60
Lining Material
Unlined
Closure Type
Zipper/Button
Number of Outside Pockets
5
Garment Style
Jeans
Pockets
5
Binding
Zipper/Buttons
Ankle Type
Open
Fit
Relaxed Fit
Waist Closure
Buttons
Insulated for Cold Conditions
No
Fly Closure Type
Zipper
Features
Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Includes Hammer Loop
No
Leg Fit
Straight Leg

Description

Relax Fit Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 32 in, Maximum Waist Size 32 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.