Collared Disposable Coveralls, 3XL, White, polypropylene, zipper
Mfr # 2KTK6
Zoro # G0083133
product price:Â $50.99
/pk 25, $2.04/eaKey Features
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2KTK6
Zoro #
G0083133
UPC #
190735059111
Country of Origin
China
Dimensions
Size
3XL
Thickness
12.6 mil
Fits Waist Size
49 in to 52 in
Fits Chest Size
52 in to 52 in
Maximum Waist Size
52 in
Minimum Height
76 1/2 in
Minimum Waist Size
49 in
Maximum Height
78 1/2 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in
Description
Coveralls, Ankle Closure Open, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.