Collared Disposable Coveralls, 3XL, White, polypropylene, zipper

  • Mfr # 2KTL5

  • Zoro # G0083212


product price:  $105.99
/pk 25, $4.24/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2KTL5
Zoro #
G0083212
UPC #
190735059197
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
49 in to 52 in
Fits Chest Size
52 in to 52 in
Thickness
12.6 mil
Maximum Height
78 1/2 in
Maximum Waist Size
52 in
Minimum Height
76 1/2 in
Minimum Waist Size
49 in
Chest Size - Minimum
49 in
Chest Size - Maximum
52 in

Details

Item
Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
16 CFR 1610, AATCC 127, ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733
Ankle Closure
Elastic
Fabric Weight
1.03 oz
Inseam
32 3/4 in
Series
Condor
Hazard Protection Type
Non-Hazardous Dry Particulates
Coverall Style
Collared
Color Family
Whites
Level of Protection
Dry Particulate
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Reduced Spray
No
Material Weight
35 g/sq m
Anti-Static
No
Packaging
Bulk
Collar Style
Mandarin
Brand and Series
Condor
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Attached Hood
No
Spray Tight
No
Includes Thumb Loops
No
Includes Boot Covers
No
Liquid Tight
No
Gas Tight
No
Garment Style
Coverall
High-Visibility
No
Attached Glove Style
Not Included
Clean Process Status
Not Clean Processed
Closure Features
Zipper
Sterilization Status
Non-Sterile
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, ANSI 107 Performance Class Not Applicable, Anti-Static No, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.