Shop VIROGUARD
See all product information
Create Account
Chemical Resistant Coveralls, Hooded Coverall, 3XL, Fabric, Elastic Wrist, Elastic Ankle, Blue
- Mfr # 2407-3XL
- Zoro # G3872601
product price:Â
$
253.99
/pk of 25, $10.16/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Microporous Laminate
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2407-3XL
- Zoro #
- G3872601
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Fits Chest Size
- Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Fits Waist Size
- 48 in to 50 in
- Maximum Waist Size
- 50 in
- Minimum Waist Size
- 48 in
- Maximum Height
- 77 in
- Minimum Height
- 74 in
- Chest Size - Minimum
- 48 in
- Chest Size - Maximum
- 51 in
Description
Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Wrists and Ankles, Flame Resistance and Retardance Ratings CPSC 1610, Height - Maximum 77 in, Height - Minimum 74 in, Includes Boot Covers No, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.