Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 11-947

  • Zoro # G0083399


product price:  $13.19
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-947
Zoro #
G0083399
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black,Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
INTERCEPT ™
ANSI/ISEA Cut Grams
604
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Cut Resistant
Yes
Standards
21CFR, EN420, EN388, EN407
ANSI/ISEA Puncture Level
3
Weight
Medium
Glove Hand Style
Ambidextrous
Application
Sharp Components Handling, Fitting and Assembling Works, Quality Control, Automotive Industry and Glass Industry
Palm Material
Nitrile
Glove Cut
Gunn
Stitching Material
Polyester
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
85.7 N
Thumb Style
Full
Finger Material
INTERCEPT, Nylon, Glass fiber, Spandex, Nitrile
Brand and Series
Ansell Hyflex(R) 11-947
Latex-Free
No
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
4735
Glove Back Material
High-Performance Fibers
Insulated
No
Includes Reinforced Thumb Crotch
No
Fabric Weight
13 gauge
Glove Lining Material
Fiberglass, Polyamide, Polyester
Double-Dipped
No
EN 388 Rating
4X42B
Knit Material Color
Black
Glove Features
Silicone-Free
Finger Coverage
Full Finger
Touchscreen Compatible
No
Reversible
No
Glove Coating Color
Blue
Hand Protection Style
Glove
Hem Style
Finished
Minimum Temperature
Not Rated
Pairs per Package
12

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Intercept(TM), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards 21CFR, EN420, EN388, EN407, Insulated No, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.