Condor Disposable Lab Coat, Polypropylene, Snaps Closure, White, L, 25 PK

  • Mfr # 2KTT2

  • Zoro # G0083544


product price:  $42.19
/pk 25, $1.69/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KTT2
Zoro #
G0083544
UPC #
190735059524
Country of Origin
China

Dimensions

Named Size
L
Length
37 3/4 in
Size
L
Minimum Height
69 1/4 in
Maximum Height
71 1/2 in
Maximum Chest Size
36 1/4 in
For Height
69 1/4 in to 71 1/2 in
Overall Length
37 3/4 in
Height - Minimum
69 1/4 in
Height - Maximum
71 1/2 in
Chest Size - Maximum
36 1/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Fabric Weight
35 oz
Cuff Style
Open
Material Performance
Light Duty
Launderable
No
Garment Style
Lab Coat
Material Weight
35 g/sq m
Protection Type
Liquid & Particulate
Packaging
Bulk
Standards
FDA Approved
Gender
Unisex
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Attached Hood
No
Pocket Location
Left Chest, Right Hip
Wrist Closure
Open
Brand and Series
Condor
Pattern
Solid
Product Type
Lab Coat
Liquid Dispersal Type
Splash
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 1/2 in, Height - Minimum 69 1/4 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.