Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 2XL, White, PK25

  • Mfr # 2KTT4

  • Zoro # G0083562


product price:  $46.59
/pk 25, $1.86/ea

Key Features

Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2KTT4
Zoro #
G0083562
UPC #
190735059548
Country of Origin
China

Dimensions

Named Size
2XL
Length
41 1/4 in
Size
2XL
Maximum Height
76 1/4 in
Overall Length
41 1/4 in
Minimum Height
74 in
Maximum Chest Size
48 3/4 in
For Height
74 in to 76 1/4 in
Height - Maximum
76 1/4 in
Height - Minimum
74 in
Chest Size - Maximum
48 3/4 in

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Series
Condor
Collar Style
Mandarin
Cuff Style
Open
Fabric Weight
35 oz
Sterile/Non-Sterile
Non-Sterile
Anti-Static
No
Launderable
No
Attached Hood
No
Garment Style
Lab Coat
Material Performance
Light Duty
Protection Type
Liquid & Particulate
Pattern
Solid
Packaging
Bulk
Wrist Closure
Open
Standards
FDA Approved
Brand and Series
Condor
Pocket Location
Left Chest, Right Hip
Material Weight
35 g/sq m
Gender
Unisex
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Liquid Dispersal Type
Splash
Clean Process Status
Not Clean Processed

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 1/4 in, Height - Minimum 74 in, ISO Cleanroom Class Not Applicable, Launderable No, Liquid Dispersal Type Splash, Material Polypropylene, Material Weight 35 g/sq m, Named Size 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.