Knit Gloves, Cut Level A3 , Nitrile , Sandy , 2XL 1 PR

  • Mfr # S2EP-33-011

  • Zoro # G008363555


product price:  $11.75
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2EP-33-011
Zoro #
G008363555
UPC #
781513659113
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
12 in
Thickness
18 gauge
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit S2EP33
Cuff Style
Knit
Glove Materials
HPPE
Glove Construction
Seamless Knit
Fabric Weight
18 gaugeuge
Standards
ANSI, EN 388
Sold As
Pair
Glove Features
Cut Protection, Touchscreen Compatible
Double-Dipped
No
Hem Style
Finished
Finger Coverage
Full Finger
Pairs per Package
1
Latex-Free
No
Insulated
No
ANSI/ISEA Abrasion Cycles
3,000
Knit Material Color
Blue
Silicone-Free
No
Lint-Free
Yes
Reversible
No
Glove Coating Color
Black
Palm Style
Grip-Coated
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
4X42C
Cuff Color
Black, Blue
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Palm Type
Coated
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42C, Glove Insulation Weight Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.