Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, PK25

  • Mfr # TY120SWHXL002500

  • Zoro # G0083937


product price:  $176.99
/pk 25, $7.08/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY120SWHXL002500
Zoro #
G0083937
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
42 3/4 in to 46 1/4 in
Thickness
5.9 mil
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Maximum
46 1/4 in
Chest Size - Minimum
42-3/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Open
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Open
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
30 in
Series
Tyvek 400
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Features
Comfort Fit Design
Level of Protection
Reduced Spray
Color Family
Whites
Brand and Series
Dupont Tyvek(R) 400
Includes Thumb Loops
No
Material Weight
1.2 oz/sq yd
Collar Style
Plain
Attached Hood
No
Anti-Static
No
Garment Style
Coverall
Gas Tight
No
Packaging
Bulk
Includes Outer Boot Flaps
No
Liquid Tight
No
Material Performance
Light Duty
Includes Boot Covers
No
Reduced Spray
Yes
Coverall Construction
Collared with Open Cuffs and Ankles
Spray Tight
No
Closure Features
Storm Flap
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
C
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.