Comfort Fit Design. Collar. Stormflap. Elastic Wrists and Ankles. Elastic Waist. White. MD

  • Mfr # TY125SWHMD002500

  • Zoro # G0083982


product price:  $188.99
/pk 25, $7.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY125SWHMD002500
Zoro #
G0083982
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
36 3/4 in to 40 1/4 in
Thickness
5.9 mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
44 3/4 in
Chest Size - Maximum
40 1/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
28 in
Series
Tyvek 400/2500
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Level of Protection
Reduced Spray
Features
Comfort Fit Design
Color Family
Whites
Packaging
Bulk
Includes Outer Boot Flaps
No
Collar Style
Plain
Gas Tight
No
Anti-Static
No
Garment Style
Coverall
Attached Hood
No
Includes Boot Covers
No
Brand and Series
Dupont Tyvek(R) 400
Liquid Tight
No
Includes Thumb Loops
No
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Spray Tight
No
Reduced Spray
Yes
Material Performance
Light Duty
Closure Features
Storm Flap
Material Weight
1.2 oz/sq yd
High-Visibility
No
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.