Spray Head for Shrubs, Plastic, Steel

  • Mfr # 1804QDS-25

  • Zoro # G0084029


product price:  $8.39
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0.1 gpm
Pressure Range
15 to 70 psi
Pattern
Quarter Circle
Spacing
3 to 20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1804QDS-25
Zoro #
G0084029
UPC #
077985020415
Country of Origin
Mexico

Dimensions

Height
6 in
Radius of Throw
8 to 15 ft
Width
2 1/4 in
Throw Radius
12 to 15 ft

Details

Connection
1/2" FNPT
Flow Rate
0.1 gpm
Pressure Range
15 to 70 psi
Pattern
Quarter Circle
Spacing
3 to 20 ft
Material of Construction
Plastic, Stainless Steel
Item
Spray Head for Shrubs
Pop-Up Clearance
4 in
Features
All Sprinkler Components Removable
Application
Backyards, Parks
Product Type
Pop-Up Spray Head

Description

Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Quarter Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 0.1 gpm, Throw Radius 12 to 15 ft, Pressure Range 15 to 70 psi, Application Backyards, Parks, Features All Sprinkler Components Removable, Height 6 in, Pop-Up Clearance 4 in, Width 2 1/4 in, Connection 1/2 In. FNPT, Spacing 3 to 20 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.