Spray Head for Shrubs, 4 in. H, 0.1 gpm

  • Mfr # 1802FDS

  • Zoro # G0084071


product price:  $4.15
/ea

Key Features

Connection
1/2" FNPT
Flow Rate
0.1 gpm
Pressure Range
15 to 70 psi
Pattern
Full Circle
Spacing
8 to 15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1802FDS
Zoro #
G0084071
UPC #
077985020354
Country of Origin
United States

Dimensions

Height
4 in
Width
2 1/4 in
Radius of Throw
6 to 15 ft
Throw Radius
6 to 15 ft

Details

Connection
1/2" FNPT
Flow Rate
0.1 gpm
Pressure Range
15 to 70 psi
Pattern
Full Circle
Spacing
8 to 15 ft
Material of Construction
Plastic, Stainless Steel
Item
Spray Head for Shrubs
Pop-Up Clearance
2 in
Application
Backyards, Irregularly Shaped Planting Areas, Parks, Small Lawns, Watering Shrubs
Features
Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Every Time, Multiple Pop-Up Heights From 2 in to 12 in for Maximum Design Flexibility, Spray Distance From 6 to 15 ft, Available With Pre-Installed Nozzles or As Bodies-Only to Allow Customizing Nozzle Patterns and Throw Distances, New 1800 Series Dual Spray(TM) Models in 2 in and 4 in, Pop-Up Heights Feature Patented Dual-Orifice Nozzles in Full, Half and Quarter Patterns for Enhanced Close-In Watering Coverage and Water Savings of 30% or More, Other Models Available With Full, Half, Quarter and Adjustable Arc Nozzles to Cover Any Lawn or Garden Area Simple, Top Adjustment Screw Decreases Spray Distance, Directional Adjustment Feature Lets You Aim The Spray Pattern By Hand, No Tools Needed to Change Nozzles, U.V. Resistant Plastic Reduces Fading, Operates Efficiently At Low Water Pressure, 1/2 in Inlet Size
Product Type
Pop-Up Spray Head

Description

Spray Head for Shrubs, Product Type Pop-Up Spray Head, Pattern Full Circle, Material of Construction Plastic, Stainless Steel, Flow Rate 0.1 gpm, Throw Radius 6 to 15 ft, Pressure Range 15 to 70 psi, Application Backyards, Irregularly Shaped Planting Areas, Parks, Small Lawns, Watering Shrubs, Height 4 in, Pop-Up Clearance 2 in, Width 2 1/4 in, Connection 1/2 In. FNPT, Spacing 8 to 15 ft

Restrictions

This item has been restricted from sale in the following states: CA, CO, DC, HI, MA, MD, ME, NJ, NY, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.