Tyvek 400 Hooded Disposable Coveralls, Zipper, Elastic Wrist, Elastic Ankle, White, XL, PK25

  • Mfr # TY127SWHXL002500

  • Zoro # G0084077


product price:  $197.99
/pk 25, $7.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY127SWHXL002500
Zoro #
G0084077
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Thickness
5.9 mil
Fits Chest Size
42 3/4 in to 46 1/4 in
Maximum Height
74 in
Minimum Height
58 in
Chest Size - Maximum
46 1/4 in
Chest Size - Minimum
42 3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
29 1/2 in
Series
TY127SWH
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Comfort Fit Design
Liquid Tight
No
Includes Boot Covers
No
Packaging
Bulk
Reduced Spray
Yes
Attached Hood
Yes
Spray Tight
No
Brand and Series
Dupont Tyvek(R) 400
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Garment Style
Coverall
Closure Features
Storm Flap
Anti-Static
No
Material Weight
1.2 oz/sq yd
Gas Tight
No
Material Performance
Light Duty
Hood Style
Respirator Fit
High-Visibility
No
Sterilization Status
Non-Sterile
EPA Protection Level
C
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F739
Flame Resistance and Retardance Ratings
16 CFR 1610
Clean Process Status
Not Clean Processed

Description

Disposable coveralls are a type of personal protective equipment designed to shield the wearer's body from exposure to hazardous materials or environments. These one-piece garments, typically made from non-woven, lightweight materials, provide full-body coverage and can be easily discarded after use. They are commonly used by industry professionals in fields such as construction, chemical handling, and healthcare for safety purposes.


The DUPONT - TY127SWHXL002500 is a non-sterile, disposable coverall designed for general industrial or commercial use. It comes in white and is made from Tyvek(R) 400 material, which determines its durability, flexibility, and resistance to chemicals or punctures. This product meets several regulatory standards including ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282 ensuring its safety and effectiveness for use in various industrial settings.


Key features of this product include:
• Comfort Fit Design: Enhances functionality and suitability for specific industrial applications.
• Material Weight: At 1.2 oz/sq yd it's lightweight yet durable.
• Ankle Style & Wrist Closure: Elasticated for secure fit.
• Hooded Disposable Coveralls: Provides additional protection.
• Protection Type: Offers liquid & particulate protection.
• Garment Style: Designed as a full body coverall with respirator fit hood style.
• Non-Sterile: Suitable for environments where high-level sanitation isn't required
Please note that this product does not offer high visibility or gas tight features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.