Comfort Fit Design. Stormflap. Respirator Fit Hood. Elastic Wrists. Elastic Waist. White. XL

  • Mfr # TY122SWHXL0006G1

  • Zoro # G0084095


product price:  $53.99
/pk 6, $9.00/ea

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TY122SWHXL0006G1
Zoro #
G0084095
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Thickness
5.9 mil
Fits Chest Size
42 3/4 in to 46 1/4 in
Minimum Height
58 in
Maximum Height
74 in
Chest Size - Minimum
42-3/4 in
Chest Size - Maximum
46 1/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
29 1/2 in
Series
Tyvek 400
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Comfort Fit Design
Color Family
Whites
Level of Protection
Reduced Spray
Packaging
Bulk
Includes Thumb Loops
No
Closure Features
Storm Flap
Garment Style
Coverall
Anti-Static
No
Reduced Spray
Yes
Includes Boot Covers
Yes
Hood Style
Respirator Fit
Liquid Tight
No
Material Performance
Light Duty
Includes Outer Boot Flaps
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Gas Tight
No
Brand and Series
Dupont Tyvek(R) 400
Material Weight
1.2 oz/sq yd
Spray Tight
No
Attached Hood
Yes
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610
Wrist Closure
Elastic
Includes Slip Resistant Sole
Yes
Sterilization Status
Non-Sterile
EPA Protection Level
C
Pathogen and Chemical Ratings
Meets ASTM F739
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.