Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Medium, White, PK25

  • Mfr # TY122SWHMD002500

  • Zoro # G0084113


product price:  $219.99
/pk 25, $8.80/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TY122SWHMD002500
Zoro #
G0084113
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
36 3/4 in to 40 1/4 in
Thickness
5.9 mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Minimum
36-3/4 in
Chest Size - Maximum
40 1/4 in

Details

Item
Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
28 in
Series
TY122SWH
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Comfort Fit Design
Level of Protection
Reduced Spray
Color Family
Whites
Material Weight
1.2 oz/sq yd
Includes Boot Covers
Yes
Packaging
Bulk
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Closure Features
Storm Flap
Attached Hood
Yes
Garment Style
Coverall
Reduced Spray
Yes
Brand and Series
Dupont Tyvek(R) 400
Material Performance
Light Duty
Liquid Tight
No
Hood Style
Respirator Fit
Gas Tight
No
Includes Thumb Loops
No
Anti-Static
No
Spray Tight
No
Includes Outer Boot Flaps
No
High-Visibility
No
Includes Slip Resistant Sole
Yes
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.