Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, XL, White, PK25

  • Mfr # TY122SWHXL002500

  • Zoro # G0084147


product price:  $203.99
/pk 25, $8.16/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY122SWHXL002500
Zoro #
G0084147
UPC #
-
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
42 3/4 in to 46 1/4 in
Thickness
5.9 mil
Minimum Height
58 in
Maximum Height
74 in
Chest Size - Maximum
46 1/4 in
Chest Size - Minimum
42 3/4 in

Details

Item
Disposable Coveralls
Color
White
Material
Tyvek(R) 400
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
29 1/2 in
Series
TY122SWH
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Features
Comfort Fit Design
Hood Style
Respirator Fit
Packaging
Bulk
Closure Features
Storm Flap
Anti-Static
No
Includes Boot Covers
Yes
Reduced Spray
Yes
Material Weight
1.2 oz/sq yd
Attached Hood
Yes
Includes Outer Boot Flaps
No
Includes Thumb Loops
No
Spray Tight
No
Brand and Series
Dupont Tyvek(R) 400
Liquid Tight
No
Garment Style
Coverall
Gas Tight
No
Material Performance
Light Duty
High-Visibility
No
Includes Slip Resistant Sole
Yes
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
C
Clean Process Status
Not Clean Processed

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.