Shop DUPONT

Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 7XL, White, PK25

  • Mfr # TY122SWH7X002500
  • Zoro # G9485296

product price: 
$
343.99
/pk of 25, $13.76/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TY122SWH7X002500
Zoro #
G9485296
UPC #
-
Country of Origin
Multiple
Item
Disposable Coveralls
Color
White
Material
Tyvek 400
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.2 oz
Inseam
35 1/2 in
Series
TY122S
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Color Family
Whites
Level of Protection
Reduced Spray
Features
Comfort Fit Design
Brand and Series
Dupont Tyvek(R) 400
Includes Thumb Loops
No
Liquid Tight
No
Hood Style
Respirator Fit
Material Weight
1.2 oz/sq yd
Includes Outer Boot Flaps
No
Closure Features
Storm Flap
Packaging
Bulk
Reduced Spray
Yes
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Anti-Static
No
Material Performance
Light Duty
Gas Tight
No
Spray Tight
No
Attached Hood
Yes
Includes Boot Covers
Yes
High-Visibility
No
EPA Protection Level
C
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
16 CFR 1610
Sterilization Status
Non-Sterile
Includes Slip Resistant Sole
Yes
Front Closure
Zipper
Shell Material
Tyvek(R) 400
Wire Color
White
Traction Material
Tyvek 400

Dimensions

Size
7XL
Fits Waist Size
61 3/4 in to 65 1/4 in
Thickness
5.9 mil
Fits Chest Size
Comfort Fit Design
Minimum Height
84 in
Maximum Height
88 in
Chest Size - Maximum
65 1/4 in
Chest Size - Minimum
61-3/4 in

Description

Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 65 1/4 in, Chest Size - Minimum 61 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.